Buy more than* S$200* and get FREE SHIPPING

  • Blue Tarp alpha 3000
  • Blue Tarp alpha 3000
  • Blue Tarp alpha 3000

Blue Tarp alpha 3000 BSA-4554

5.00 (2)
Item.#
08410245
Mfr.#
BSA-4554
Package Qty.
1Sheet
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grommet Pitch (cm)
90
Material (Sheet)
Polyethylene (PE)
Color
Blue
TRUSCO Part Number
232-1891
Nominal Dimensions (Wide x Long)(m)
4.5x5.4
Tensile Strength (50 mm /N )
Length 520, width 500
Dimensions (m)
4.38x5.31
Sheet Thickness (mm)
0.25
Thickness
#3000
Weight (kg)
3.8
Material (eyelet)
Aluminum (12 mm in inside diameter)
Dimension (Vetical x Horizontal) (m)
4.38x5.31
Tear Strength (N)
Length 130, width 120
Number of Eyelet
22
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In-house curing
5
From Japan
On 2015-09-05 05:25:40
Material is also firm, strength, practically no problem. Because it is different from the fluent material such as home center, it was hard to break and it was good
This review is about item#08410184.
various
5
From Japan
On 2015-08-17 10:44:02
There are things of the size that you want and it is very good to choose the heat. Home centers are limited in size
This review is about item#08410263.