Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blue Tarp alpha 3000

Blue Tarp alpha 3000 BSA-7290

5.00 (2)
Item.#
08410281
Mfr.#
BSA-7290
Package Qty.
1Sheet
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grommet Pitch (cm)
90
Material (Sheet)
Polyethylene (PE)
Color
Blue
Material (eyelet)
Aluminum (12 mm in inside diameter)
Dimension (Vetical x Horizontal) (m)
7.11x8.91
Tear Strength (N)
Length 130, width 120
Number of Eyelet
36
Sheet Thickness (mm)
0.25
Thickness
#3000
TRUSCO Part Number
232-1939
Nominal Dimensions (Wide x Long)(m)
7.2x9.0
Tensile Strength (50 mm /N )
Length 520, width 500
Dimensions (m)
7.11x8.91
Weight (kg)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In-house curing
5
From Japan
On 2015-09-05 05:25:40
Material is also firm, strength, practically no problem. Because it is different from the fluent material such as home center, it was hard to break and it was good
This review is about item#08410184.
various
5
From Japan
On 2015-08-17 10:44:02
There are things of the size that you want and it is very good to choose the heat. Home centers are limited in size
This review is about item#08410263.