Buy more than* S$200* and get FREE SHIPPING

  • Mesh Sheet, "Flameproof Soft Mesh alpha"

Mesh Sheet, "Flameproof Soft Mesh alpha" GM-3654A B

4.56 (9)
Item.#
08410385
Mfr.#
GM-3654A B
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tear Strength (N)
320, Height 320
Number of Eyelet
40
Weight (kg)
3.0
Tensile Strength (N/cm)
Length 630/3, 560 horizontal / 3
Finishing Material
Sheet material: polypropylene Eyelet material: brass
Specification
Mesh size / 1 mm,First disaster prevention goods legally fire
Dimensions (m)
3.6x5.4
Color
Blue
TRUSCO Part Number
120-4661
Grommet Pitch (cm)
45
Purpose
Fire resistant mesh for construction and painting.
Certification Number
(Fire Defense Agency registrant number) AFE-33-0085
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Pruning work
4
From Japan
On 2017-10-10 20:43:23
It is light and workable. Working after laying this sheet before pruning is easier to clean up.
This review is about item#8410394.
Curing of robotic welding site
5
From Japan
On 2017-08-16 16:23:50
Because it is inevitably weak against heat, it often tears. I am using gray, but I think whether it looks good.
This review is about item#37316282.
Caring for scaffolds
5
From Japan
On 2017-06-29 19:28:55
It is very light and easy to use, it looks pretty and looks beautiful.
This review is about item#8410351.
Dismantling work
5
From Japan
On 2015-11-07 22:51:06
It is very strong. I'm glad I bought it.
This review is about item#08410342.
As a seat for luggage on a truck.
2
From Japan
On 2015-08-20 15:44:55
The fabric of the eyelet part is weak.
This review is about item#08410437.
You should double it.
5
From Japan
On 2015-02-13 20:14:16
I purchased it with repeat. I tried to double it and it was not transparent.
This review is about item#37316282.
For snow protection
5
From Japan
On 2015-02-09 16:00:23
I bought it for snow protection in winter. It is inexpensive and I would like to purchase it next time as well.
This review is about item#37316264.
Used for staging a platform
5
From Japan
On 2015-02-09 00:31:07
It is good to choose each color. You can choose various sizes. I plan to purchase it in another place.
This review is about item#37316264.
· Prevent scattering of dust at the factory · Improve landscape to the surrounding area
5
From Japan
On 2011-06-14 17:21:49
· I used it outdoors for half a year, but it is very strong and durable. · It is possible to suppress scattering of fine dust such as dust. · Because green is a very good color, it matches naturally. It seems that it will lead to image upgrades of factories and construction sites.
This review is about item#08410403.