Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mesh Sheet, "Flameproof Soft Mesh alpha"

Mesh Sheet, "Flameproof Soft Mesh alpha" GM-1834A GN

4.50 (6)
Item.#
08410394
Mfr.#
GM-1834A GN
Package Qty.
1Sheet
Ship pack of
1
52.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/cm)
Length 630/3, 560 horizontal / 3
Tear Strength (N)
320, Height 320
Number of Eyelet
34
Weight (kg)
1.0
Finishing Material
Sheet material: polypropylene Eyelet material: brass
Specification
Mesh size / 1 mm,First disaster prevention goods legally fire
Grommet Pitch (cm)
30
Dimensions (m)
1.8x3.4
Color
Green
TRUSCO Part Number
120-4599
Purpose
Fire resistant mesh for construction and painting.
Certification Number
(Fire Defense Agency registrant number) AFE-33-0085
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Demolition work
5
From Japan
On 2015-11-07 22:51:06
It is very strong. I'm glad I bought it.
This review is about item#08410342.
As a sheet of track of luggage.
2
From Japan
On 2015-08-20 15:44:55
Eyelet part of the fabric is weak.
This review is about item#08410437.
It is good to be doubled.
5
From Japan
On 2015-02-13 20:14:16
Buy did repeat. It was not transparent and try to double.
This review is about item#37316282.
For snow
5
From Japan
On 2015-02-09 16:00:23
I bought for the winter snow. I want to buy the next time at a low cost.
This review is about item#37316264.
Used scaffolding blindfold
5
From Japan
On 2015-02-09 00:31:07
It looks good to choose each color. You can also select various size. It will also purchase in a different location.
This review is about item#37316264.
In-plant dust shatterproof Landscape improvement to the surrounding -
5
From Japan
On 2011-06-14 17:21:49
- Half a year was used in the outdoors, but it is very strong and durability is also good. · You can also suppress the scattering of fine dust, such as sand. Green will match naturally because it is a very good color. It is likely to lead to the image up of factories and construction sites.
This review is about item#08410403.