Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soundproof Sheet

Soundproof Sheet GBO2-1834

Item.#
08410446
Mfr.#
GBO2-1834
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Construction work, building demolition work, and pile work.
Sheet Thickness (mm)
1.01
Tensile Strength
Vertical 2126N / 3cm, horizontal 2276N / 3cm
Material
Sheet: polyolefin, eyelets: brass (inner diameter: 12mm)
Finishing Dimension (m)
1.91x3.55
Weight (kg)
6.6
TRUSCO Part Number
244-0008
Grommet Pitch (cm)
30x42
Tear Strength (N)
Vertical 646, Horizontal 591
Color
Gray
Specification
Fire Retardant Display Certification Number: AFE330085
Nominal Dimensions (Wide x Long)(m)
1.8x3.4
Finishing Material
Polypropylene