Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites

Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites GBS-1836

5.00 (2)
Item.#
08410464
Mfr.#
GBS-1836
Package Qty.
1Sheet
Ship pack of
1
76.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
450
Thickness (mm)
0.3
Dimensions (m)
1.8x3.6
TRUSCO Part Number
120-5391
Purpose
Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.
Color
White
Eyelet Inner Diameter (mm)
12
Weight (kg)
2.2
Finishing Material
(Sheet material) polyester base fabric (PVC plastic coating) (Eyelet material) brass
Certification Number
(Fire Defense Agency registrant number) AFE-27-0504
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing at the time of painting
5
From Japan
On 2015-11-07 07:55:57
Best if a little more is lightly if you can satisfy the size of strength
This review is about item#08410491.
So as not to ignite over the material at the time of the construction work
5
From Japan
On 2014-03-31 17:05:32
Things easy to use lightly. I think I may be was written as "flame retardant" in a little more big character.
This review is about item#08410482.