Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites

Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites GBS-1854

5.00 (2)
Item.#
08410473
Mfr.#
GBS-1854
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
450
Thickness (mm)
0.3
Dimensions (m)
1.8x5.4
TRUSCO Part Number
120-5404
Certification Number
(Fire and Disaster Management Agency subscriber number) AFE-27-0504
Color
White
Eyelet Inner Diameter (mm)
12
Weight (kg)
3.3
Finishing Material
(Sheet material) polyester base fabric (vinyl chloride coating) (eyelet material) Aluminum
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing during painting
5
From Japan
On 2015-11-07 07:55:57
Size Strength If you can be satisfied If you are a little bit better
This review is about item#08410491.
Avoid catching fire on materials during construction
5
From Japan
On 2014-03-31 17:05:32
It is light and easy to use. I think that it may be written "flameproof" in a slightly larger letter.
This review is about item#08410482.