|
Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites GBS-3654
(2)
- Item.#
- 08410482
- Mfr.#
- GBS-3654
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Eyelet Pitch (mm)
- 450
- Thickness (mm)
- 0.3
- Dimensions (m)
- 3.6x5.4
- TRUSCO Part Number
- 120-5412
- Purpose
- Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.
- Color
- White
- Eyelet Inner Diameter (mm)
- 12
- Weight (kg)
- 6.5
- Finishing Material
- (Sheet material) polyester base fabric (PVC plastic coating)
(Eyelet material) brass
- Certification Number
- (Fire Defense Agency registrant number) AFE-27-0504
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Curing during painting
From Japan
On 2015-11-07 07:55:57
Size Strength If you can be satisfied If you are a little bit better
Avoid catching fire on materials during construction
From Japan
On 2014-03-31 17:05:32
It is light and easy to use. I think that it may be written "flameproof" in a slightly larger letter.
Customers Who Bought This Item Also Bought