Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites
  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites
  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites

Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites GBS-5454

5.00 (2)
Item.#
08410491
Mfr.#
GBS-5454
Package Qty.
1Sheet
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
450
Thickness (mm)
0.3
Weight (kg)
9.7
2014 TRUSCO Published Page
3-1571
Purpose
Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.
Finishing Material
(Sheet material) polyester base fabric (vinyl chloride coating) (eyelet Material) Aluminum
Color
White
Dimensions (m)
5.4x5.4
TRUSCO Part Number
120-4424
Number of Eyelet
48
Certification Number
(Fire and Disaster Management Agency subscriber number) AFE-27-0504
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing during painting
5
From Japan
On 2015-11-07 07:55:57
Size Strength If you can be satisfied If you are a little bit better
This review is about item#08410491.
Avoid catching fire on materials during construction
5
From Japan
On 2014-03-31 17:05:32
It is light and easy to use. I think that it may be written "flameproof" in a slightly larger letter.
This review is about item#08410482.