Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites
  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites
  • Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites

Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites GBS-5472

5.00 (2)
Item.#
08410507
Mfr.#
GBS-5472
Package Qty.
1Sheet
Ship pack of
1
459.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
450
Thickness (mm)
0.3
TRUSCO Part Number
120-4432
Number of Eyelet
56
Finishing Material
(Sheet material) polyester base fabric (vinyl chloride coating) (eyelet Material) Aluminum
Certification Number
(Fire and Disaster Management Agency subscriber number) AFE-27-0504
Color
White
Weight (kg)
13
2014 TRUSCO Published Page
3-1571
Dimensions (m)
5.4x7.2
Purpose
Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing during painting
5
From Japan
On 2015-11-07 07:55:57
Size Strength If you can be satisfied If you are a little bit better
This review is about item#08410491.
Avoid catching fire on materials during construction
5
From Japan
On 2014-03-31 17:05:32
It is light and easy to use. I think that it may be written "flameproof" in a slightly larger letter.
This review is about item#08410482.