Buy more than* S$200* and get FREE SHIPPING

  • Fire Proof Sheet Alpha, Hygenic Sheet for Construction

Fire Proof Sheet Alpha, Hygenic Sheet for Construction GBS-1834A

4.67 (3)
Item.#
08410516
Mfr.#
GBS-1834A
Package Qty.
1Sheet
Ship pack of
1
49.96 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Fire resistant sheet for construction of painting. All types of covers.
Eyelet Inner Diameter (mm)
12
Color
White
Dimensions (m)
1.8x3.4
Finishing Material
(Sheet material) polyethylene (Eyelet material) brass
Certification Number
(Fire Defense Agency registrant number) AFE-33-0085
Sheet Thickness (mm)
0.3
Grommet Pitch (cm)
30
TRUSCO Part Number
120-4122
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Heating Maki cover (roof)
4
From Japan
On 2014-08-06 17:12:33
Width, has come in handy because it was the perfect length, etc.
This review is about item#08410543.
Gate construction
5
From Japan
On 2013-02-21 17:24:20
Essential to the construction work.
This review is about item#08410525.
Blindfold seat
5
From Japan
On 2013-01-16 11:31:30
Size and strength was very good, but was used for this blindfold can also be used in the other.
This review is about item#08410516.