Buy more than* S$200* and get FREE SHIPPING

  • Fire Proof Sheet Alpha, Hygenic Sheet for Construction

Fire Proof Sheet Alpha, Hygenic Sheet for Construction GBS-1851A

4.67 (3)
Item.#
08410534
Mfr.#
GBS-1851A
Package Qty.
1Sheet
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Fire resistant sheet for construction of painting. All types of covers.
Eyelet Inner Diameter (mm)
12
Color
White
Dimensions (m)
1.8x5.1
Finishing Material
(Sheet material) polyethylene (Eyelet material) brass
Certification Number
(Fire Defense Agency registrant number) AFE-33-0085
Sheet Thickness (mm)
0.3
Grommet Pitch (cm)
30
TRUSCO Part Number
120-4149
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Heating cover (roof)
4
From Japan
On 2014-08-06 17:12:33
Width, length etc. It was perfect because it was perfect
This review is about item#08410543.
Gate door construction
5
From Japan
On 2013-02-21 17:24:20
Required for construction.
This review is about item#08410525.
Blindfold sheet
5
From Japan
On 2013-01-16 11:31:30
Size and strength were very good, I used it for blindfold this time but it can be used elsewhere.
This review is about item#08410516.