Buy more than* S$200* and get FREE SHIPPING

  • Clear Cloth Sheet
  • Clear Cloth Sheet
  • Clear Cloth Sheet

Clear Cloth Sheet CX-2736

4.50 (2)
Item.#
08410595
Mfr.#
CX-2736
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.5
Color
White
Nominal Dimensions (Wide x Long)(m)
2.7x3.6
Tear Strength (N)
Length 200, width 150
Weight (kg)
1.9
Tensile Strength (N/cm)
Length 550/5, width 450/5
Eyelet Pitch (mm)
900
Finishing Material
(Sheet) polyolefin, (eyelet) aluminum
Dimension (Vetical x Horizontal) (m)
2.62x3.58
Number of Eyelet
14
TRUSCO Part Number
123-6709
Purpose
Sheet that protects against cold at construction sites. Frost cover for greenhouses and gardening. As a protective sheet that averts driving rain. Partition curtain for painting and storage. Cover for cars and machines.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product protection for outdoor exhibition
4
From Japan
On 2018-02-16 15:24:19
I bought it because the transmittance was high. It is firmly thick, it seems no worry of torn. I am considering purchasing additionally, but in fact I really want a little larger. It is BEST if it is cheap as it may be a bit thinner.
This review is about item#8410595.
Workplace partition
5
From Japan
On 2018-02-13 08:38:33
We appreciate early dispatch correspondence, leading to shortening of work time and satisfactory.
This review is about item#37316167.