Buy more than* S$200* and get FREE SHIPPING

  • Clear Cloth Sheet
  • Clear Cloth Sheet
  • Clear Cloth Sheet

Clear Cloth Sheet CX-3654

Item.#
08410604
Mfr.#
CX-3654
Package Qty.
1Sheet
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.5
Color
White
Nominal Dimensions (Wide x Long)(m)
3.6x5.4
Tear Strength (N)
The length 200, width 150
Weight (kg)
3.8
Tensile Strength (N/cm)
The length 550/5, width 450/5
Eyelet Pitch (mm)
900
Finishing Material
(Sheet) polyolefin, (eyelet) aluminum
Dimension (Vetical x Horizontal) (m)
3.58x5.32
Number of Eyelet
20
TRUSCO Part Number
123-6717
Purpose
Sheet that protects against cold at construction sites. Frost cover for greenhouses and gardening. As a protective sheet that averts driving rain. Partition curtain for painting and storage. Cover for cars and machines.