Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear Cloth Sheet
  • Clear Cloth Sheet
  • Clear Cloth Sheet

Clear Cloth Sheet CX-5472

4.50 (2)
Item.#
08410613
Mfr.#
CX-5472
Package Qty.
1Sheet
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.5
Color
White
Tear Strength (N)
The length 200, width 150
Weight (kg)
7.7
Tensile Strength (N/cm)
The length 550/5, width 450/5
Dimension (Vetical x Horizontal) (m)
5.37x7.12
Eyelet Pitch (mm)
900
Finishing Material
(Sheet) polyolefin, (eyelet) aluminum
Number of Eyelet
28
TRUSCO Part Number
123-6725
Nominal Dimensions (Wide x Long)(m)
5.4x7.2
Purpose
Sheet that protects against cold at construction sites. Frost cover for greenhouses and gardening. As a protective sheet that averts driving rain. Partition curtain for painting and storage. Cover for cars and machines.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product protection for outdoor exhibition
4
From Japan
On 2018-02-16 15:24:19
I bought it because the transmittance was high. It is firmly thick, it seems no worry of torn. I am considering purchasing additionally, but in fact I really want a little larger. It is BEST if it is cheap as it may be a bit thinner.
This review is about item#8410595.
Workplace partition
5
From Japan
On 2018-02-13 08:38:33
We appreciate early dispatch correspondence, leading to shortening of work time and satisfactory.
This review is about item#37316167.