Buy more than* S$200* and get FREE SHIPPING

  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications

Pallet cover Blue Sheet Specifications P-11B

3.00 (2)
Item.#
08410622
Mfr.#
P-11B
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protection of outdoor palette
2015 Trusco Published Pages
4 1105
2014 TRUSCO Published Page
3-2654
Pallet Size x Height(mm)
1100x1100x1500
Thickness (mm)
0.18
TRUSCO Part Number
126-1011
Grommet Pitch (cm)
90
Number of Eyelet
8
Weight (kg)
1.0
Material (Body)
Polyethylene (PE)
Color
Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Protection of products, used as auxiliary waterproof sheet
2
From Japan
On 2015-06-12 15:12:30
I think that it is done well with zipper, but somewhat dissatisfied with durability! To prevent the sheet from being torn, I curd the product and use it, but the hole has opened in 1 month after I started using it. I want you to reinforce the corner of the seat (the part of the paddle).
This review is about item#08410753.
Used for transporting products and transporting materials
4
From Japan
On 2015-01-12 10:19:48
Just fitted, the time to cover was shortened. The price is also cheap, afterwards we would like to continue to use it if there is no problem in durability.
This review is about item#08410753.