Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications
  • Pallet cover Blue Sheet Specifications

Pallet cover Blue Sheet Specifications P-11A

3.00 (2)
Item.#
08410753
Mfr.#
P-11A
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Eyelet
8
Pallet Size x Height(mm)
1100x1100x1300
Color
Blue
Material
Body part: polyethylene (PE)
Weight (kg)
90
Thickness (mm)
0.1
TRUSCO Part Number
126-1002
Grommet Pitch (cm)
90
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Protection of products, used as auxiliary waterproof sheet
2
From Japan
On 2015-06-12 15:12:30
I think that it is done well with zipper, but somewhat dissatisfied with durability! To prevent the sheet from being torn, I curd the product and use it, but the hole has opened in 1 month after I started using it. I want you to reinforce the corner of the seat (the part of the paddle).
This review is about item#08410753.
Used for transporting products and transporting materials
4
From Japan
On 2015-01-12 10:19:48
Just fitted, the time to cover was shortened. The price is also cheap, afterwards we would like to continue to use it if there is no problem in durability.
This review is about item#08410753.