Buy more than* S$200* and get FREE SHIPPING

  • Truck Sheet alpha Green

Truck Sheet alpha Green TS-2TA GN

4.00 (1)
Item.#
08410832
Mfr.#
TS-2TA GN
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Brass
Material (Sheet)
Polyolefin
Compatible Vehicle Model
2t truck
Length (m)
3.6
Weight (kg)
2.2
TRUSCO Part Number
126-0928
Type
TairaCho
Grommet Pitch (cm)
45x45
Sheet Thickness (mm)
0.47
Specification
UV specification
Number of Eyelet
26
Color
Green
Width (mm)
2300
Accessories
With 2 15mmx5M rubber band
Purpose
Baggage transportation and field cover.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a truck bed sheet
4
From Japan
On 2015-11-30 14:48:29
The weight that the seat was lighter than I expected is a little uneasy. I do not know until I tried it, but it was a very prompt response from purchase to delivery, arrival. I want to use it again.
This review is about item#37316377.