Buy more than* S$200* and get FREE SHIPPING

  • Truck Sheet alpha Green

Truck Sheet alpha Green TS-KTA GN

4.00 (1)
Item.#
08410841
Mfr.#
TS-KTA GN
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Brass
Material (Sheet)
Polyolefin
Color
Green
Width (mm)
1770
Accessories
1 pcs 15mmx5M rubber band
Grommet Pitch (cm)
44x41
Length (m)
2.1
Sheet Thickness (mm)
0.47
Specification
UV specification
Weight (kg)
1.0
TRUSCO Part Number
126-0880
Purpose
Baggage transportation and field cover.
Compatible Vehicle Model
Pickup truck
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a truck bed sheet
4
From Japan
On 2015-11-30 14:48:29
The weight that the seat was lighter than I expected is a little uneasy. I do not know until I tried it, but it was a very prompt response from purchase to delivery, arrival. I want to use it again.
This review is about item#37316377.