Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truck Sheet alpha Green

Truck Sheet alpha Green TS-2TA SV

4.00 (1)
Item.#
08410866
Mfr.#
TS-2TA SV
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Brass
Material (Sheet)
Polyolefin
Length (m)
3.6
Weight (kg)
2.2
TRUSCO Part Number
126-0936
Type
TairaCho
Grommet Pitch (cm)
45x45
Number of Eyelet
26
Sheet Thickness (mm)
0.47
Specification
UV specification
Color
Silver
Width (mm)
2300
Accessories
With 2 15mmx5M rubber band
Purpose
Baggage transportation and field cover.
Compatible Vehicle Model
2t truck
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a truck bed sheet
4
From Japan
On 2015-11-30 14:48:29
The weight that the seat was lighter than I expected is a little uneasy. I do not know until I tried it, but it was a very prompt response from purchase to delivery, arrival. I want to use it again.
This review is about item#37316377.