Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Tape for Truck Seat Repair

Adhesive Tape for Truck Seat Repair TSH-14203GN

4.71 (24)
Item.#
08410884
Mfr.#
TSH-14203GN
Package Qty.
1Bag(3Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
140
TRUSCO Part Number
287-0533
Color
Green
Thickness (mm)
0.85
Length (m)
0.2
Finishing Material
PVC resin + acrylic adhesive on a polyester base fabric
Customer Reviews
5 star 20
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Repair of folded seat of defeated car
5
From Japan
On 2018-03-05 19:56:31
Both size and thickness are perfect. Stickiness was also strong and it was Pitashi for repair.
This review is about item#8410911.
As a maintenance where the sheet broke
5
From Japan
On 2017-06-15 15:51:24
It is easy to maintain and convenient. It became the second order this time.
This review is about item#8410884.
Repair of the top of the truck
5
From Japan
On 2015-12-08 17:00:43
Using scissors left the sticky part and it was serious to clean. It is good to use a cutter on cardboard etc.
This review is about item#08410927.
Repair a small hole in an outdoor event tent
5
From Japan
On 2015-09-20 19:43:55
It was easy to work. It is convenient because you need only scissors and waste cloths. You can work more easily by holding down with a thing like a board from the back side. Stickiness was also sufficient.
This review is about item#08410954.
Parts feeder of inspection machine
5
From Japan
On 2015-06-18 14:36:24
The product that was slipping and idling got to flow smoothly after pasting the sheet.
This review is about item#08410927.
Track seat repair
5
From Japan
On 2015-05-16 18:31:31
It is a solid seat. The adhesive surface is also powerful and satisfactory. When using it I think that it is hard to peel off by making the four corners a little round. It seems to be used for various things as well as track sheets.
This review is about item#08410911.
For easy repair of the seat
4
From Japan
On 2015-03-17 14:03:22
It is easy to cut and easy to handle.
This review is about item#08410945.
For repairing the interior
5
From Japan
On 2014-09-24 21:43:22
Although it is not the original usage, I am using it for repairing the car interior. You can also prevent tears if you stretch it to a part that always rubs.
This review is about item#08410945.
Repair of the hood
5
From Japan
On 2014-05-30 20:57:10
With strong adhesion, we were able to close the hole of the hood firmly. I think that it is very easy to use and highly reliable products.
This review is about item#08410945.
Repair of hood of light truck
5
From Japan
On 2014-03-23 17:34:14
I could repair it with a feeling of gum tape.
This review is about item#08410927.