Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesive Tape for Truck Seat Repair

Adhesive Tape for Truck Seat Repair TSH-14203SV

4.72 (25)
Item.#
08410911
Mfr.#
TSH-14203SV
Package Qty.
1Bag(3Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
140
Length (m)
0.2
Thickness (mm)
0.52
Finishing Material
PVC resin + acrylic adhesive on a polyester base fabric
Weight (g)
65
Color
Silver
TRUSCO Part Number
287-0525
Customer Reviews
5 star 21
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Repair of sheet tear
5
From Japan
On 2018-05-12 14:42:38
It is strongly sticky and seems to stop firmly. How long do you have after that?
This review is about item#8410893.
Repair of folded seat of defeated car
5
From Japan
On 2018-03-05 19:56:31
Both size and thickness are perfect. Stickiness was also strong and it was Pitashi for repair.
This review is about item#8410911.
As a maintenance where the sheet broke
5
From Japan
On 2017-06-15 15:51:24
It is easy to maintain and convenient. It became the second order this time.
This review is about item#8410884.
Repair of the top of the truck
5
From Japan
On 2015-12-08 17:00:43
Using scissors left the sticky part and it was serious to clean. It is good to use a cutter on cardboard etc.
This review is about item#08410927.
Repair a small hole in an outdoor event tent
5
From Japan
On 2015-09-20 19:43:55
It was easy to work. It is convenient because you need only scissors and waste cloths. You can work more easily by holding down with a thing like a board from the back side. Stickiness was also sufficient.
This review is about item#08410954.
Parts feeder of inspection machine
5
From Japan
On 2015-06-18 14:36:24
The product that was slipping and idling got to flow smoothly after pasting the sheet.
This review is about item#08410927.
Track seat repair
5
From Japan
On 2015-05-16 18:31:31
It is a solid seat. The adhesive surface is also powerful and satisfactory. When using it I think that it is hard to peel off by making the four corners a little round. It seems to be used for various things as well as track sheets.
This review is about item#08410911.
For easy repair of the seat
4
From Japan
On 2015-03-17 14:03:22
It is easy to cut and easy to handle.
This review is about item#08410945.
For repairing the interior
5
From Japan
On 2014-09-24 21:43:22
Although it is not the original usage, I am using it for repairing the car interior. You can also prevent tears if you stretch it to a part that always rubs.
This review is about item#08410945.
Repair of the hood
5
From Japan
On 2014-05-30 20:57:10
With strong adhesion, we were able to close the hole of the hood firmly. I think that it is very easy to use and highly reliable products.
This review is about item#08410945.