Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Tape for Truck Seat Repair

Adhesive Tape for Truck Seat Repair TSH-142GN

4.70 (23)
Item.#
08410927
Mfr.#
TSH-142GN
Package Qty.
1Roll
Ship pack of
1
33.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
140
TRUSCO Part Number
287-0495
Color
Green
Finishing Material
Polyester base fabric in PVC resin + acrylic based adhesive
Thickness (mm)
0.85
Length (m)
2
Purpose
Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories.
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
As a maintenance where the sheet broke
5
From Japan
On 2017-06-15 15:51:24
It is easy to maintain and convenient. It became the second order this time.
This review is about item#8410884.
Repair of the top of the truck
5
From Japan
On 2015-12-08 17:00:43
Using scissors left the sticky part and it was serious to clean. It is good to use a cutter on cardboard etc.
This review is about item#08410927.
Repair a small hole in an outdoor event tent
5
From Japan
On 2015-09-20 19:43:55
It was easy to work. It is convenient because you need only scissors and waste cloths. You can work more easily by holding down with a thing like a board from the back side. Stickiness was also sufficient.
This review is about item#08410954.
Parts feeder of inspection machine
5
From Japan
On 2015-06-18 14:36:24
The product that was slipping and idling got to flow smoothly after pasting the sheet.
This review is about item#08410927.
Track seat repair
5
From Japan
On 2015-05-16 18:31:31
It is a solid seat. The adhesive surface is also powerful and satisfactory. When using it I think that it is hard to peel off by making the four corners a little round. It seems to be used for various things as well as track sheets.
This review is about item#08410911.
For easy repair of the seat
4
From Japan
On 2015-03-17 14:03:22
It is easy to cut and easy to handle.
This review is about item#08410945.
For repairing the interior
5
From Japan
On 2014-09-24 21:43:22
Although it is not the original usage, I am using it for repairing the car interior. You can also prevent tears if you stretch it to a part that always rubs.
This review is about item#08410945.
Repair of the hood
5
From Japan
On 2014-05-30 20:57:10
With strong adhesion, we were able to close the hole of the hood firmly. I think that it is very easy to use and highly reliable products.
This review is about item#08410945.
Repair of hood of light truck
5
From Japan
On 2014-03-23 17:34:14
I could repair it with a feeling of gum tape.
This review is about item#08410927.
Repair of truck seat
5
From Japan
On 2014-03-03 10:52:17
I bought it for repair as the truck seat split. Adhesion is also strong and it is hard to peel and it is satisfactory.
This review is about item#08410945.