Buy more than* S$200* and get FREE SHIPPING

  • Eco Ultra Thick Sheet Uv #5000
  • Eco Ultra Thick Sheet Uv #5000
  • Eco Ultra Thick Sheet Uv #5000

Eco Ultra Thick Sheet Uv #5000 TUV5000-1827

4.62 (8)
Item.#
08410972
Mfr.#
TUV5000-1827
Package Qty.
1Sheet
Ship pack of
1
54.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
900
Nominal Dimensions (Wide x Long)(m)
1.8x2.7
Number of Eyelet
10 pieces
Weight (kg)
1.3
Eyelet Inner Diameter (mm)
12
Purpose
(Four to five years) long-term cover for outdoors. For coating of simple warehouses.
Thickness
#5000
Dimension (Vetical x Horizontal) (m)
1.71x2.61
Color
OD green
TRUSCO Part Number
258-3534
Sheet Thickness (mm)
0.5
Material
(Sheet) polyethylene (PE) (UV coatings containing methane gas CO2 inhibitor compound), (eyelet) aluminum
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Use the boat cover at the time of mooring
5
From Japan
On 2016-09-30 16:26:23
After using the FRP leisure boat has been used as a sure cover is when at the time of mooring for the next time. Very convenient, especially at all worried about the typhoon and long rain is your useless.
This review is about item#8410972.
In leaky measures of roof
5
From Japan
On 2016-03-28 10:19:41
Compared to the size, it was easy to handle in lighter than I thought. In addition, I had the impression that the very long-lasting.
This review is about item#08410997.
Rooftop of waterproof settlement
5
From Japan
On 2015-11-24 08:24:38
Cost is low, hard to tear, resistant to ultraviolet radiation
This review is about item#39580317.
This time, we purchased in measures of leaky roof
5
From Japan
On 2015-05-17 22:18:10
It is likely to endure for use over a long period of time in a very firmly the material Also roofing material of tent cabin (making a teepee on the roof has been used as a workshop) has been used as it has been very long-lasting until now Next time again best regards!
This review is about item#08410981.
a diversity of
5
From Japan
On 2015-04-18 16:26:58
So thick that, long-lasting likely.
This review is about item#08410972.
Except for rain
2
From Japan
On 2015-03-12 19:39:05
It supposed to be four to five years UV cut would not tattered in two years? ? ? ? ?
This review is about item#08410997.
Garage Roof
5
From Japan
On 2014-02-05 00:12:11
It will go three to five years under the environment to become a tattered in about a year in any plastic sheet. Cost is high, but rather cheap considering the durability. Good and choice of size can be a little more (after all used to cut about 1m).
This review is about item#39580317.
Simple roof
5
From Japan
On 2013-07-24 12:32:34
This of 2.7m width sheet was perfect on the roof of a simple rain, which partnered with a single tube of 3m. 4 is that the can take advantage of to five years, but it is expected in the future because it is also solid fabric. The color of dark green are also satisfied with the natural feeling unobtrusive in scenic.
This review is about item#08410981.