Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eco Ultra Thick Sheet Uv #5000

Eco Ultra Thick Sheet Uv #5000 TUV5000-2736

4.23 (13)
Item.#
08410981
Mfr.#
TUV5000-2736
Package Qty.
1Sheet
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Pitch (mm)
900
Eyelet Inner Diameter (mm)
12
Nominal Dimensions (Wide x Long)(m)
2.7x3.6
Number of Eyelet
14 pieces
Weight (kg)
2.6
Material
(Sheet) polyethylene (PE) (UV coatings containing methane gas CO2 inhibitor compound), (eyelet) aluminum
Thickness
#5000
Sheet Thickness (mm)
0.5
Dimension (Vetical x Horizontal) (m)
2.62x3.51
Color
OD green
TRUSCO Part Number
258-3542
Purpose
(Four to five years) long-term cover for outdoors. For coating of simple warehouses.
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
For bicycle rain protection.
4
From Japan
On 2018-04-11 19:55:13
Although I am not dissatisfied in particular, I bought it as a bicycle rain aid seat, so there is a slightly thick feeling, but it seems to be tough for that amount, so I am generally satisfied. It has not become rain since purchase, so I do not know the waterproofness yet, I expect it!
This review is about item#8411015.
Measures against rain leakage on the roof
1
From Japan
On 2017-09-26 16:22:30
I bought it for preventing the leakage of the roof. The size is 3, 6 x 2, 7 m, but it was too small to fold over for the size, and the part that was folded was in a state that it was about to expire. Because there was no choice, I treated the waterproof tape on the "part that seemed to be bumpy", but I was not convinced much. It is wise to leave those who are considering this product. If it is considered, # 7000 on it is better. The workability is somewhat lowered, but the durable split eyes are not weakening as well. I will not buy this 5000 again.
This review is about item#8410981.
Solar shades in the garage, rain protection
5
From Japan
On 2017-06-06 17:25:43
It was unexpectedly light, and it was good without burdening the skeleton of the attached roof.
This review is about item#8410972.
Protection of aging roof
4
From Japan
On 2017-05-26 16:12:59
Good weight, thickness, durable impression, good level product
This review is about item#8410997.
House
4
From Japan
On 2017-03-14 09:47:34
It is several steps stronger than the one of the home center which I used before.
This review is about item#8410997.
Used as a boat cover during mooring
5
From Japan
On 2016-09-30 16:26:23
After using the FRP leisure boat, we will always use it as a cover in the case of mooring for the next time. Very convenient, especially worrying about typhoons and rainy weather is useless.
This review is about item#8410972.
To prevent the roof from raining
5
From Japan
On 2016-03-28 10:19:41
Compared to the size, it was lighter and easier to handle than I thought. In addition, I had a very long lasting impression.
This review is about item#08410997.
Roof top waterproofing out
5
From Japan
On 2015-11-24 08:24:38
Low cost, hard to break, resistant to ultraviolet radiation
This review is about item#39580317.
This time I bought it by measures against the leakage of the roof
5
From Japan
On 2015-05-17 22:18:10
It seems to be used for a long time with a very silky material It is used as a roofing material of a tent hut (I use it as a workplace to make a tent hut on the roof) but it lasts very much Next time again!
This review is about item#08410981.
a diversity of
5
From Japan
On 2015-04-18 16:26:58
Because it is thick, it is likely to last long.
This review is about item#08410972.