The reviews are automatic translation.
For bicycle rain protection.
From Japan
On 2018-04-11 19:55:13
Although I am not dissatisfied in particular, I bought it as a bicycle rain aid seat, so there is a slightly thick feeling, but it seems to be tough for that amount, so I am generally satisfied.
It has not become rain since purchase, so I do not know the waterproofness yet, I expect it!
Measures against rain leakage on the roof
From Japan
On 2017-09-26 16:22:30
I bought it for preventing the leakage of the roof. The size is 3, 6 x 2, 7 m, but it was too small to fold over for the size, and the part that was folded was in a state that it was about to expire. Because there was no choice, I treated the waterproof tape on the "part that seemed to be bumpy", but I was not convinced much.
It is wise to leave those who are considering this product.
If it is considered, # 7000 on it is better. The workability is somewhat lowered, but the durable split eyes are not weakening as well.
I will not buy this 5000 again.
Solar shades in the garage, rain protection
From Japan
On 2017-06-06 17:25:43
It was unexpectedly light, and it was good without burdening the skeleton of the attached roof.
Protection of aging roof
From Japan
On 2017-05-26 16:12:59
Good weight, thickness, durable impression, good level product
House
From Japan
On 2017-03-14 09:47:34
It is several steps stronger than the one of the home center which I used before.
Used as a boat cover during mooring
From Japan
On 2016-09-30 16:26:23
After using the FRP leisure boat, we will always use it as a cover in the case of mooring for the next time. Very convenient, especially worrying about typhoons and rainy weather is useless.
To prevent the roof from raining
From Japan
On 2016-03-28 10:19:41
Compared to the size, it was lighter and easier to handle than I thought. In addition, I had a very long lasting impression.
Roof top waterproofing out
From Japan
On 2015-11-24 08:24:38
Low cost, hard to break, resistant to ultraviolet radiation
This time I bought it by measures against the leakage of the roof
From Japan
On 2015-05-17 22:18:10
It seems to be used for a long time with a very silky material It is used as a roofing material of a tent hut (I use it as a workplace to make a tent hut on the roof) but it lasts very much Next time again!
a diversity of
From Japan
On 2015-04-18 16:26:58
Because it is thick, it is likely to last long.