Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Freight Net
  • Freight Net
  • Freight Net
  • Freight Net

Freight Net TN110-3636

4.00 (1)
Item.#
08411085
Mfr.#
TN110-3636
Package Qty.
1Sheet
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To hold bulk luggage, sheet, luggage on pallet. To hold tarps and sheets outside to prevent flying away by wind. Partitions in gymnasiums and factories.
Color
Green
Size
3.6 m x 3.6 m
Mesh
110
Finishing Material
Material: polyethylene Organization: 400d/60 / 110 mm eyes / no node
TRUSCO Part Number
287-0673
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a seat curing up to product shipment
4
From Japan
On 2015-07-17 14:45:42
Nothing in particular
This review is about item#08411085.