Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multipurpose Econet

Multipurpose Econet TNE25-3654

Item.#
08411137
Mfr.#
TNE25-3654
Package Qty.
1Sheet
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh
25
TRUSCO Part Number
287-0649
2014 TRUSCO Published Page
3-1592
Size
3.6mx5.4m
Finishing Material
100% polyester (50% internal playback PET resin)
Weight (kg)
3.5
2015 Trusco Published Pages
3 0851
Thread diameter (phi mm)
1.5
Purpose
Ideal for bird damage prevention nets. As nets for preventing garbage at garbage disposal area.