Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net TN25-3636SV

Item.#
08411155
Mfr.#
TN25-3636SV
Package Qty.
1Sheet
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Mesh
25
Dimensions (Width x Length) (m)
3.6x3.6
Size
Two types 3.6mx3.6m, of 3.6mx5.4m
Purpose
To prevent scatter of waste at waste collection point.
TRUSCO Part Number
287-0614
Weight (g)
2.3
Color
Silver
Finishing Material
Material: polyethylene organization: 400d / 36 lines / 25mm Eye / knotless