Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net TN25-3636GN

Item.#
08411164
Mfr.#
TN25-3636GN
Package Qty.
1Sheet
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mesh
25
Color
Green
Dimensions (Width x Length) (m)
3.6x3.6
Purpose
To prevent scatter of waste at waste collection point.
Size
Two types 3.6mx3.6m, of 3.6mx5.4m
TRUSCO Part Number
287-0606
Weight (g)
2.3
Finishing Material
Material: polyethylene organization: 400d/36 Movies / 25mm eyes / knotless