Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net TN25-3654BK

Item.#
08411173
Mfr.#
TN25-3654BK
Package Qty.
1Sheet
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh
25
Weight (g)
3.3
Color
Black
Purpose
To prevent scatter of waste at waste collection point.
Dimensions (Width x Length) (m)
3.6x5.4
Size
Two types 3.6mx3.6m, of 3.6mx5.4m
TRUSCO Part Number
288-0130
Finishing Material
Material: polyethylene organization: 400d/36 Movies / 25mm eyes / knotless