Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net TN25-3654GN

Item.#
08411182
Mfr.#
TN25-3654GN
Package Qty.
1Sheet
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh
25
TRUSCO Part Number
288-0113
Weight (g)
3.3
Finishing Material
Material: polyethylene organization: 400d/36 Movies / 25mm eyes / knotless
Color
Green
Dimensions (Width x Length) (m)
3.6x5.4
Application
As garbage scattering prevention of waste storage. Bird damage prevention (such as feces) Ball prevention net for golf, baseball and tennis