Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net TN25-3654SV

Item.#
08411191
Mfr.#
TN25-3654SV
Package Qty.
1Sheet
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Mesh
25
Weight (g)
3.3
Color
Silver
Purpose
To prevent scatter of waste at waste collection point.
Dimensions (Width x Length) (m)
3.6x5.4
Size
Two types 3.6mx3.6m, of 3.6mx5.4m
TRUSCO Part Number
288-0121
Finishing Material
Material: polyethylene organization: 400d / 36 lines / 25mm Eye / knotless