Buy more than* S$200* and get FREE SHIPPING

  • Reflective Sheet
  • Reflective Sheet
  • Reflective Sheet

Reflective Sheet HS-4522P W

5.00 (1)
Item.#
08411374
Mfr.#
HS-4522P W
Package Qty.
1Sheet
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.465
Material
Acrylic
Weight (g)
50
TRUSCO Part Number
220-8911
2014 TRUSCO Published Page
3-0489
Type
Prismatic
Color
White
Reflection Performance (cpl)
900
Dimension (mm)
455x227
2015 Trusco Published Pages
3 0564
Mounting Method
Pasting type (with glue / release paper)
Purpose
Marking for an axle shaft such as road traffic safety facilities.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reflector of light safety device of press machine
5
From Japan
On 2014-11-02 07:53:37
Since the reflector (plastic) of the light safety device of the press machine has broken, it sticks from above and it operates without problems using it It is satisfying because it takes more than double if you ask the trader
This review is about item#08411365.