Buy more than* S$200* and get FREE SHIPPING

  • Hazard Prediction Activity Table

Hazard Prediction Activity Table SW-705KY

5.00 (1)
Item.#
08411584
Mfr.#
SW-705KY
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel Surface (Long x Wide)(mm) Long x Wide
450x600
Weight (kg)
2.5
Specification
Magnet supported. Powder catch tray
Color
White
TRUSCO Part Number
504-2623
Accessories
Color magnet 4P, rafel 1P, black marker pen, 1P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in a factory
5
From Japan
On 2015-11-20 18:25:05
Content that says existing of is also easy to use with a clear
This review is about item#08411584.