Buy more than* S$200* and get FREE SHIPPING

  • Flexible Duct
  • Flexible Duct
  • Flexible Duct

Flexible Duct RFD-200S

4.00 (2)
Item.#
08411645
Mfr.#
RFD-200S
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.33
Maximum Diameter of Conpatible Duct (phi mm)
220
Structure
Reducer with
Weight (kg)
2.5
Surface
The laminated with PVC sheet
Type
Standard type
Dimensions (m)
Phi200x5
Material (Body)
Polyester
TRUSCO Part Number
178-1898
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Soldering work
3
From Japan
On 2016-05-08 12:53:52
Since I use it for the first time, I do not know whether the exhaust will go well. I think whether purchasing the largest size and sucking in and exhausting is fine.
This review is about item#08411672.
Boiler exhaust
5
From Japan
On 2014-04-21 14:07:22
I approached the size that the size of the mouth did not match a bit. I am glad that it stopped well. The use range may be expanded if the diameter when mounting is indicated as ○ cm ~ ○ cm.
This review is about item#08411672.