Buy more than* S$200* and get FREE SHIPPING

  • Flexible Duct

Flexible Duct RFD-230S

4.00 (2)
Item.#
08411654
Mfr.#
RFD-230S
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.33
Duct Diameter (phi mm)
230
Surface
The laminating the PVC sheet
Structure
Reducer with
Weight (kg)
3.1
Type
Standard type
Length (m)
5
Maximum Diameter of Conpatible Duct (phi mm)
250
Material (Body)
Polyester-fiber fabric
TRUSCO Part Number
178-1901
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Soldering work
3
From Japan
On 2016-05-08 12:53:52
Since I use it for the first time, I do not know whether the exhaust will go well. I think whether purchasing the largest size and sucking in and exhausting is fine.
This review is about item#08411672.
Boiler exhaust
5
From Japan
On 2014-04-21 14:07:22
I approached the size that the size of the mouth did not match a bit. I am glad that it stopped well. The use range may be expanded if the diameter when mounting is indicated as ○ cm ~ ○ cm.
This review is about item#08411672.