Buy more than* S$200* and get FREE SHIPPING

  • Flexible Duct

Flexible Duct RFD-280S

4.00 (2)
Item.#
08411663
Mfr.#
RFD-280S
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.33
Maximum Diameter of Conpatible Duct (phi mm)
300
Material (Body)
Polyester-fiber fabric
TRUSCO Part Number
178-1910
Length (m)
5
Type
Standard type
Structure
Reducer with
Weight (kg)
4.1
Duct Diameter (phi mm)
280
Surface
The laminating the PVC sheet
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Soldering work
3
From Japan
On 2016-05-08 12:53:52
Since I use it for the first time, I do not know whether the exhaust will go well. I think whether purchasing the largest size and sucking in and exhausting is fine.
This review is about item#08411672.
Boiler exhaust
5
From Japan
On 2014-04-21 14:07:22
I approached the size that the size of the mouth did not match a bit. I am glad that it stopped well. The use range may be expanded if the diameter when mounting is indicated as ○ cm ~ ○ cm.
This review is about item#08411672.