Buy more than* S$200* and get FREE SHIPPING

  • Flexible Duct

Flexible Duct RFD-520S

4.00 (2)
Item.#
08411672
Mfr.#
RFD-520S
Package Qty.
1PC
Ship pack of
1
559.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.33
Maximum Diameter of Conpatible Duct (phi mm)
540
Material (Body)
Polyester fiber fabrics
TRUSCO Part Number
178-1936
Length (m)
5
Type
Standard type
Structure
With Reducer
Weight (kg)
7.7
Duct Diameter (phi mm)
520
Surface
The laminating the PVC sheet
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Solder work
3
From Japan
On 2016-05-08 12:53:52
The first time due to the use or exhaust goes well Wakararisen. Inhalation to buy the time being the largest size, I think whether the exhaust is good well.
This review is about item#08411672.
Boiler exhaust
5
From Japan
On 2014-04-21 14:07:22
The size of the mouth was, order in aware of the size that does not fit a little. It was good to me to stay well. And the range of use is written the caliber at the time of installation and ○ cm ~ ○ cm it might be spread.
This review is about item#08411672.