Buy more than* S$200* and get FREE SHIPPING

  • Storage Type Flexible Duct phi23

Storage Type Flexible Duct phi23 TFD-230S

Item.#
08411742
Mfr.#
TFD-230S
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.35
Surface
The laminated with PVC sheet
Structure
Reducer with
Finishing Material
Polyester tarpaulin 0.35t orange (flame-proof approved) PVC moldings (over tape), hanging bracket SUS304, vinylon rope 6phimm (TFD-230S - TFD320S)
Material
Polyester
Application
Duct for air intake and exhaust
Hard Steel Wire Diameter (mm)
2.3mm (phi200 - phi280) 3mm (phi320 - phi520)
Maximum Diameter (mm)
250
Type
Standard type
Dimension (mm)
phi230x5
TRUSCO Part Number
284-8236