Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Deck Brush

One-Touch Deck Brush K-B

Item.#
08412004
Mfr.#
K-B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The body (head replaceable handle) is sold separately.
2015 Trusco Published Pages
4 1894
Size (mm)
180x95x60
Material (Trim)
Play PET100%
Weight (g)
295
Purpose
The body (head replaceable handle) is sold separately.
2014 TRUSCO Published Page
3-0912
Material (backs)
Natural wood
Dimensions (Width W x Depth D x Height H) (mm)
185x63x93
TRUSCO Part Number
215-1740