Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Dry Wiper

One-Touch Dry Wiper K-W45S

Item.#
08412056
Mfr.#
K-W45S
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drainer
2015 Trusco Published Pages
4 1894
2014 TRUSCO Published Page
3-0912
Material (backs)
ABS resin
Size (mm)
460x50x10
Height (mm)
52
Caution
The body (head replaceable handle) is sold separately.
Width (mm)
460
TRUSCO Part Number
215-1791
Materials (bade)
Synthetic rubber
Specification
One-touch dry wiper
Weight (g)
47
Thickness (mm)
10