Buy more than* S$200* and get FREE SHIPPING

  • Waste-Wagon Cart

Waste-Wagon Cart TDSW-M

Item.#
08412381
Mfr.#
TDSW-M
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
phi75 Rubber car
Material
Polyester
Weight (kg)
6.4
2014 TRUSCO Published Page
3-1078
Application
In plant, office, and each public trash collecting, etc.
Standard
Yellow
Size (mm)
560x500x805
TRUSCO Part Number
281-1022
Material (eyelet)
Aluminum alloy
Purpose
In plant, office, and each public trash collecting, etc.