Buy more than* S$200* and get FREE SHIPPING

  • Waste Container 450L

Waste Container 450L RJ-301

4.00 (4)
Item.#
08412503
Mfr.#
RJ-301
Package Qty.
1Sheet
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Maximum Filler Mass (kg)
500
Capacity
450l
Abstract
White cover
TRUSCO Part Number
510-5382
Finishing Material
White polypropylene Cover: polyethylene (only RJ-301)
Main Part Dimension (mm)
750x750x800(H)
Specification
Inlet size: 750x750mm
Weight (kg)
1.95
Purpose
To collect and transport waste. Resource reuse bags and garbage separate collection bag.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Dust scattering measures of crow (temporary storage until the recovery of collection vehicles of combustible waste)
2
From Japan
On 2016-05-16 21:43:47
★ use (6 to 7 Cheap minute on the road), the combustible waste integrated location when the store about 2 to 3 hours until a collection vehicle of the city in the (measures to crow to scatter garbage) ★ it can not be used since independence can not be firm! (If you do not self-supporting in order to put the garbage at the time of the empty people do not put) a free-standing type and Yes to display shame (There is a self-supporting, etc. piano wire)
This review is about item#08412512.
For storage of temporary goods
5
From Japan
On 2015-09-02 14:40:40
Very easy to use in compact.
This review is about item#08412512.
Used to store transportation of waste plastic
5
From Japan
On 2015-07-22 15:32:11
Usability is good at a reasonable size.
This review is about item#08412512.
Waste bin of paper pack
4
From Japan
On 2015-05-16 06:51:54
It is self-supporting type, but is somewhat dissatisfied can not be self-supporting and do not put the first product.
This review is about item#08412512.