Buy more than* S$200* and get FREE SHIPPING

  • Waste Container 450L

Waste Container 450L RJ-302

4.20 (5)
Item.#
08412512
Mfr.#
RJ-302
Package Qty.
1Sheet
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Filler Mass (kg)
500
Capacity
450l
Weight (kg)
1.65
Specification
Inlet size : 750x750mm
Main Part Dimension (mm)
750x750x800(H)
Abstract
Without cover
TRUSCO Part Number
510-5374
Finishing Material
White polypropylene cover: polyethylene (only RJ-301)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Collecting garbage at the garbage collection site in town
5
From Japan
On 2018-05-08 17:30:02
I have only used it once, but I got it in time because I was 400 ㍑ volume. There may be additions.
This review is about item#8412512.
Crow 's rubbish scattering countermeasure (temporary storage until collection of burnable garbage collection vehicles)
2
From Japan
On 2016-05-16 21:43:47
★ Used to store burnable garbage at the accumulation location (on the road for 6 to 7 places) for about 2 to 3 hours until the city collecting car arrives (Measures for crows to scatter garbage) ★ Self-reliance is solid Because it is not available! (People can not enter unless they are free to empty when empty) Independent type and display are disappointing (there is a self-supporting ceremony with piano wire etc.)
This review is about item#08412512.
For temporary storage products
5
From Japan
On 2015-09-02 14:40:40
Compact and very easy to use.
This review is about item#08412512.
Used for storage and transportation of waste plastics
5
From Japan
On 2015-07-22 15:32:11
Easy to use with reasonable size.
This review is about item#08412512.
Paper pack garbage can
4
From Japan
On 2015-05-16 06:51:54
It is self-sustaining type, but I am somewhat dissatisfied because I can not stand independence without first entering things.
This review is about item#08412512.