Buy more than* S$200* and get FREE SHIPPING

  • Container Bag No.1

Container Bag No.1 TFC-1

Item.#
08412537
Mfr.#
TFC-1
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As sandbag and waste bag.
Outer Diameter (mm)
phi1100
Height (mm)
1060
Weight (kg)
1.9
Specification
Without laminate
Maximum Filler Mass (kg)
1000
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x700
Material
Polypropylene (PP)
TRUSCO Part Number
255-1055