Buy more than* S$200* and get FREE SHIPPING

  • Container Bag No.1

Container Bag No.1 TFC-1R

Item.#
08412546
Mfr.#
TFC-1R
Package Qty.
1PC
Ship pack of
1
67.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As sandbag and waste bag.
Outer Diameter (mm)
phi1100
Height (mm)
1060
Weight (kg)
2
Specification
With laminate
Maximum Filler Mass (kg)
1000
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x700
Material
Polypropylene (PP)
TRUSCO Part Number
255-1063