Buy more than* S$200* and get FREE SHIPPING

  • Container Back 2 Type With Exhaust Port

Container Back 2 Type With Exhaust Port TFC-2R

4.50 (2)
Item.#
08412564
Mfr.#
TFC-2R
Package Qty.
1PC
Ship pack of
1
65.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Filler Mass (kg)
1000
Outlet Slot Dimensions (Diameter x Height)(mm)
phi500x500
Weight (kg)
2.2
Specification
With laminate
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x700
Material
Polypropylene (PP)
TRUSCO Part Number
255-1098
Specification and Applications
As a sand and scrap bag. Use as a food, pigments and raw material transport bag.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Soybean harvest
5
From Japan
On 2015-11-02 14:52:39
We come in handy very easy to use. Since consumables, it will be saved even more if a little cheaper.
This review is about item#08412555.
The transport of sand gravel
4
From Japan
On 2013-07-15 12:59:16
Often use in the transport of sand gravel.
This review is about item#08412555.