Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L-Shaped Bracket, Lightweight Wall Fixed Alternate Use
  • L-Shaped Bracket, Lightweight Wall Fixed Alternate Use
  • L-Shaped Bracket, Lightweight Wall Fixed Alternate Use

L-Shaped Bracket, Lightweight Wall Fixed Alternate Use LBP-1

Item.#
08412634
Mfr.#
LBP-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Size
M6x45
Height (mm)
70
Width (mm)
35
TRUSCO Part Number
512-1973
Depth (mm)
40
Color
Silver
Material
Steel
Accessories
Bolt nuts for body mounting (BN20: step M6x20) with 1 set