Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket, Light Weight Duty Type

Joint Bracket, Light Weight Duty Type TB-R

4.00 (1)
Item.#
08412661
Mfr.#
TB-R
Package Qty.
1Pack(8Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Size (mm)
7x12
Weight (g)
355
TRUSCO Part Number
512-1981
Dimensions (Vetical x Horizontal x Thickness) (mm)
19x75x3
Color
Silver
Accessories
(Circle spring washers) M6x20, hex nut M6, each 16 pan head machine screw
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As earthquake resistant metal fittings for furniture
4
From Japan
On 2013-10-07 08:23:35
I tried to use the stain or chrome plated material instead of plating although it was used as a seismic reinforcement bracket up and down, but I could not find it
This review is about item#08412661.